Beli Timbangan Bb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SOJIKYO Timbangan Lab Akurasi Tinggiatribut:
- Type: Skala Lab Akurasi Tinggi
- Keyboard: 5 Kunci
- Unit Measuring: G/Kg/ Lb/ Oz
- Power Source: A/C power atau Standard Battery
- ORECK Vacuum FiltersDeskripsi:Canister vacuum filters fit compatible canister vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- UNSPSC: 47121607
- Filter Efficiency at 2 microns: 99%
- Filter Material: Foam
- Filter Pickup Type: Dry
- Filter Reusability: Non-Reusable
- Filtration Type: Standard
- Fits Vacuum Brand: Hoover Commercial
- Fits Vacuum Models: BB900
- For Vacuum Type: Canister Vacuum
- Height (inch): 3/4
- Length (inch): 3
- Width/Diameter (inch): 2 1/2
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- BIN BUDDY Bin Label, Sheet & Label Holderatribut:
- UNSPSC: 55121618
- Color: Clear
- Label Attachment Type: Slide-In
- Material: Plastic
- Mounting Type: Self-Adhesive
- Number of Label Holders: 25
- EVERYDAY Bar Bender+CutterDeskripsi:BB40 Technical Parameter :-Max Bending : 40mm-Motor Power : 3.0kw, 3~-Bending Control Way : Manual- Working Disk Speed : 8-11 Rpm- Weight : 310kg-Dimensions : 850x760x800mmGQ46 Technical Parameter :-Max. Cutting Ordinary Carbon Steel : 40mm-Max. Cutting Class II Rebar : 32mm-Cutting Speed : up to 32cut/min-Motor Speed : 2880rpm-Motor Power : 4kW, 3~-Weight : 510kgatribut:
- Max. Cutting Ordinary Carbon Steel (mm): 40
- Max. Cutting Class II Rebar (mm): 32
- Motor Speed (rpm): 1440-2880
- Motor Power (kW): 4, 3~
- Cutting Speed (cut/minute): up to 32
- Max. Bending Class II Rebar (mm): 32
- Max. Bending Ordinary Carbon Steel (mm): 45
- ABILITY ONE Gagang Pel Lantai StringDeskripsi:Slide-on mop handles securely grip the top and bottom of the headband on slide-on style wet mop heads.atribut:
- Connection Type: Slide On
- Greenlee Knock Out Setatribut:
- Item: Knock Out Set
- Greenlee Knockout Punch SetDeskripsi:These punch and die sets fit Greenlee brand and other compatible knockout drivers.atribut:
- UNSPSC: 27111505
- Greenlee Knockout Punch and Die KitDeskripsi:These punches and dies fit Greenlee brand and other compatible knockout drivers.atribut:
- Draw Stud Included: Yes
- Knockout Punch Component: Punch, Die and Draw Stud
- Material Application: Aluminium, Brass, Copper, Fiberglass, Mild Steel, Plastic
- UNSPSC: 27111505
- Greenlee Hydraulic Punch Driver Setatribut:
- Item: Hydraulic Punch Driver Set
- Capacity (ga): 10 Steel
- Autonics Ø22/25 Switches/Pilot Lights S2PR SeriesDeskripsi:22/25 mm Push Button SwitchesThe S2PR series round/square Ø22/25 mm push button switches offer high electrical conductivity, outstanding performance and long-lasting durability.
- SUR R Brake Line Accessoriesatribut:
- UNSPSC: 25171716
- Application: Hydraulic Brakes; Steel Brake Lines
- Finish: Matte
- Material: Steel
- Package Quantity: 1
- ROCKFORD SILK SCREEN PROCESS Lakban Reflektif untuk KendaraanDeskripsi:Made of polyethylene plastic, these placards alert drivers to slow vehicles or emergency situations. They stand up to all weather conditions and are reflective, so they can be seen well at night. They fold down and back up for easy storage.atribut:
- Indoor or Outdoor Use: Outdoor
- Reflector Color: Orange; Red
- Shape: Triangle
- Unger Window Washing Squeegees & ScrubbersDeskripsi:Window washing squeegees come with handles and replaceable blades to wipe water away from window surfaces for a streak-free finish immediately after washing.
- MICRO 100 Boring Baratribut:
- UNSPSC: 23171619
- Cutting Direction: Right Hand
- Measurement System: Fractional Inch
- ORECK Corded Handheld VacuumsDeskripsi:Bagged, corded handheld vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for detailed cleaning of upholstery and carpeting in healthcare and educational settings.atribut:
- UNSPSC: 47121604
- Current (A): 6
- Height x Length x Width (inch): 8x15x6
- Hose Diameter (inch): 1 1/4
- Hose Length (ft): 4
- Number of Motor Stages: 2
- Power (W): 720
- Power Cord Length (ft): 30
- Sound Level (dB): 86
- Standards: ETL
- Static Pressure (inch): 50
- Tank Material: Plastic
- Vacuum Air Flow (cfm): 64
- Vacuum Capacity (gal): 1/4
- Vacuum Collection Type: Disposable Bag
- Vacuum Filtration Type: Standard
- Vacuum Pickup Type: Dry
- Vacuum Power Source: Corded
- Voltage (V AC): 120
- BAG BUDDY Aksesoris Tempat SampahDeskripsi:Bag holders for trash bags are portable and used when a temporary solution is needed. They hold bags open and support the sides when loading bags. Bag holders are reusable and can be folded for storage when not in use.atribut:
- UNSPSC: 47121702
- Color: Silver
- Length (inch): 16
- Material: Steel
- Width (inch): 14
- THE BETTER BUNGEE Cargo Control Accessoriesatribut:
- UNSPSC: 24141509
- Accessory Type: Bungee Hook
- Color: Black
- For use with: Automobile Industry; Camping; Cargo Racks; Custom Made Bungee Cords; Hand Trucks; Pick Ups; Replacement Ends or Shockcord; Rope; Tarps; Trucks
- Includes: (10) Nylon Adjustable Ends
Daftar Harga Timbangan Bb Terbaru March 2026
| SOJIKYO Timbangan Lab Akurasi Tinggi | Rp1.599.900 |
| ORECK Vacuum Filters | Rp129.900 |
| Philips Lampu LED | Rp31.900 |
| URATANI Die Stamps (High Speed Steel Type) | Rp68.900 |
| BIN BUDDY Bin Label, Sheet & Label Holder | Rp349.900 |
| EVERYDAY Bar Bender+Cutter | Rp75.999.900 |
| ABILITY ONE Gagang Pel Lantai String | Rp279.900 |
| Greenlee Knock Out Set | Rp989.900 |
| Greenlee Knockout Punch Set | Rp1.899.900 |
| Greenlee Knockout Punch and Die Kit | Rp2.299.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)






















































































































































/lhP102015773-3.jpg)















%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/THE%20BETTER%20BUNGEE%20Cargo%20Control%20Accessories/q9P109356945-1.jpg)